PHS 12B-2BH12
Description
PHS 12B-2BH12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2BH12
BDI # 1286077
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
PHS 12B-2TB12
Description
PHS 12B-2TB12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TB12
BDI # 1286131
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed