PHS 12B-3BH11
Description
PHS 12B-3BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-3BH11
BDI # 24759233
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.662
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
67.62
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing