PHS 16B-1AH10
Description
PHS 16B-1AH10 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1AH10
BDI # 1292283
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
PHS 16B-1BH10
Description
PHS 16B-1BH10 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1BH10
BDI # 1286295
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore