PHS 16B-1B37
Description
PHS 16B-1B37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1B37
BDI # 1286347
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.792
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.349
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Rough Bore
PHS 16B-1A37
Description
PHS 16B-1A37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A37
BDI # 1286262
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.792
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.349
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Rough Bore