PHS 16B-1B43
Description
PHS 16B-1B43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1B43
BDI # 1286355
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.7
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.263
Pitch Diameter - Millimeter:
347.97
Mounting Method:
Rough Bore
PHS 16B-1A43
Description
PHS 16B-1A43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A43
BDI # 1286268
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.7
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.263
Pitch Diameter - Millimeter:
347.97
Mounting Method:
Rough Bore