PHS 16B-1B60
Description
PHS 16B-1B60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1B60
BDI # 1286365
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.107
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.681
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore
PHS 16B-1TB60
Description
PHS 16B-1TB60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1TB60
BDI # 1286458
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Bushed
PHS 16B-1A60
Description
PHS 16B-1A60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A60
BDI # 1286277
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.107
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.681
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore