PHS 16B-1TB84
Description
PHS 16B-1TB84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1TB84
BDI # 1286463
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
26.744
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.326
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
679.3
Mounting Method:
Bushed
PHS 16B-1TB80
Description
PHS 16B-1TB80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1TB80
BDI # 1286462
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
25.471
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Bushed
PHS 16B-1C76
Description
PHS 16B-1C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1C76
BDI # 1286372
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
PHS 16B-1TB95
Description
PHS 16B-1TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1TB95
BDI # 1286464
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Bushed
PHS 16B-1A96
Description
PHS 16B-1A96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A96
BDI # 1286286
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
30.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.147
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Rough Bore