PHS 16B-2BH11
Description
PHS 16B-2BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2BH11
BDI # 24759239
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.549
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
90.14
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing