PHS 16B-2B43

COMPARE

PHS 16B-2B43

Description
PHS 16B-2B43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-2B43

BDI # 1292353

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 13.7

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.263
Pitch Diameter - Millimeter: 347.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY