PHS 20B-1TB76
Description
PHS 20B-1TB76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1TB76
BDI # 1286798
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
30.248
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.973
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
768.3
Mounting Method:
Bushed
PHS 20B-1C76
Description
PHS 20B-1C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1C76
BDI # 1286736
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
30.248
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.973
Pitch Diameter - Millimeter:
768.3
Mounting Method:
Rough Bore
PHS 20B-1A76
Description
PHS 20B-1A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A76
BDI # 1286653
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
30.248
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.973
Pitch Diameter - Millimeter:
768.3
Mounting Method:
Rough Bore