PHS 20B-1A114
Description
PHS 20B-1A114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A114
BDI # 1286659
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
45.365
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
46.098
Pitch Diameter - Millimeter:
1152.27
Mounting Method:
Rough Bore
PHS 20B-1C114
Description
PHS 20B-1C114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1C114
BDI # 1286742
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
45.365
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
46.098
Pitch Diameter - Millimeter:
1152.27
Mounting Method:
Rough Bore