PHS 24B-1TBH17
Description
PHS 24B-1TBH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1TBH17
BDI # 1286990
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.163
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.924
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Bushed
PHS 24B-1BH17
Description
PHS 24B-1BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1BH17
BDI # 1286939
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore