PHS 24B-2C76
Description
PHS 24B-2C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-2C76
BDI # 1287059
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
36.298
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
37.167
Pitch Diameter - Millimeter:
921.96
Mounting Method:
Rough Bore
PHS 24B-2C114
Description
PHS 24B-2C114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-2C114
BDI # 1287062
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
54.438
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
1382.72
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
PHS 24B-2C42
Description
PHS 24B-2C42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-2C42
BDI # 1287050
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
20.072
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.916
Pitch Diameter - Millimeter:
509.83
Mounting Method:
Rough Bore
PHS 24B-2C60
Description
PHS 24B-2C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-2C60
BDI # 1287056
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
28.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.522
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Rough Bore
PHS 24B-2C68
Description
PHS 24B-2C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-2C68
BDI # 1287057
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
32.479
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.345
Pitch Diameter - Millimeter:
824.97
Mounting Method:
Rough Bore