PHS 24B-2C95
Description
PHS 24B-2C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-2C95
BDI # 1287060
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
45.366
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
1152.3
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing