PHS 24B-2C96
Description
PHS 24B-2C96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-2C96
BDI # 1287061
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
45.843
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
1164.4
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing