PHS 24B-2C42
Description
PHS 24B-2C42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-2C42
BDI # 1287050
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
20.072
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.916
Pitch Diameter - Millimeter:
509.83
Mounting Method:
Rough Bore
PHS 24B-2C60
Description
PHS 24B-2C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-2C60
BDI # 1287056
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
28.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.522
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Rough Bore
PHS 24B-2C54
Description
PHS 24B-2C54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-2C54
BDI # 1287054
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
25.798
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.654
Pitch Diameter - Millimeter:
655.26
Mounting Method:
Rough Bore
PHS 24B-2C45
Description
PHS 24B-2C45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-2C45
BDI # 1287051
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.504
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.352
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Rough Bore
PHS 24B-2C57
Description
PHS 24B-2C57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-2C57
BDI # 1287055
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
27.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.088
Pitch Diameter - Millimeter:
691.62
Mounting Method:
Rough Bore