PHS 32B-1B30
Description
PHS 32B-1B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1B30
BDI # 1287240
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.228
Pitch Diameter - Millimeter:
485.99
Mounting Method:
Rough Bore
PHS 32B-1B38
Description
PHS 32B-1B38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1B38
BDI # 1287242
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
24.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
25.336
Pitch Diameter - Millimeter:
615.17
Mounting Method:
Rough Bore
PHS 32B-1B57
Description
PHS 32B-1B57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1B57
BDI # 1287243
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
36.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
37.45
Pitch Diameter - Millimeter:
922.16
Mounting Method:
Rough Bore
PHS 32B-1B26
Description
PHS 32B-1B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1B26
BDI # 1287237
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.593
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.672
Pitch Diameter - Millimeter:
421.45
Mounting Method:
Rough Bore
PHS 32B-1TB38
Description
PHS 32B-1TB38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1TB38
BDI # 1287274
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
24.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
25.336
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
615.17
Mounting Method:
Bushed