PHS 35-1BH10
Description
PHS 35-1BH10 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-1BH10
BDI # 24760729
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.38
Outside Diameter - Millimeter:
35.052
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing