PHS 35-2B68

COMPARE

PHS 35-2B68

Description
PHS 35-2B68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-2B68

BDI # 1287474

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.12

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.336
Pitch Diameter - Millimeter: 206.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY