Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
PHS 40-1TB34
Description
PHS 40-1TB34 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1TB34
BDI # 1287688
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
PHS 40-1A34
Description
PHS 40-1A34 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1A34
BDI # 1287559
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore