PHS 40-1A30
Description
PHS 40-1A30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1A30
BDI # 1287555
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
PHS 40-1DSA19
Description
PHS 40-1DSA19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1DSA19
BDI # 1287656
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
PHS 40-1BH11
Description
PHS 40-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1BH11
BDI # 1292171
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore
PHS 40-1TB40
Description
PHS 40-1TB40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1TB40
BDI # 1287694
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Bushed
PHS 40-1A39
Description
PHS 40-1A39 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1A39
BDI # 1287564
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.494
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Rough Bore