Page 1 of 4

Next

Compare
PHS 41-1A32

COMPARE

PHS 41-1A32

Description
PHS 41-1A32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 41-1A32

BDI # 1287820

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.101

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.376
Pitch Diameter - Millimeter: 129.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 41-1A30

COMPARE

PHS 41-1A30

Description
PHS 41-1A30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 41-1A30

BDI # 1287819

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.783

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.057
Pitch Diameter - Millimeter: 121.5
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 41-1A35

COMPARE

PHS 41-1A35

Description
PHS 41-1A35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 41-1A35

BDI # 1287821

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.578

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.856
Pitch Diameter - Millimeter: 141.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 41-1A28

COMPARE

PHS 41-1A28

Description
PHS 41-1A28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 41-1A28

BDI # 1287818

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.465

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.738
Pitch Diameter - Millimeter: 113.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 41-1A26

COMPARE

PHS 41-1A26

Description
PHS 41-1A26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 41-1A26

BDI # 1287816

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.148

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.418
Pitch Diameter - Millimeter: 105.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY