PHS 50-1BH11

COMPARE

PHS 50-1BH11

Description
PHS 50-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1BH11

BDI # 24760213

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY