PHS 50-1A95
Description
PHS 50-1A95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1A95
BDI # 1287956
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.903
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.268
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore
PHS 50-1B95
Description
PHS 50-1B95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1B95
BDI # 1288009
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.903
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.268
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore