PHS 50-3B68
Description
PHS 50-3B68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-3B68
BDI # 1288149
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.533
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.894
Pitch Diameter - Millimeter:
343.74
Mounting Method:
Rough Bore