PHS 60-1A57
Description
PHS 60-1A57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1A57
BDI # 1288202
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.615
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.044
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Rough Bore
PHS 60-1TB57
Description
PHS 60-1TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1TB57
BDI # 1288335
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.615
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.044
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Bushed
PHS 60-1B57
Description
PHS 60-1B57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1B57
BDI # 1288260
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.615
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.044
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.615
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.044
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Rough Bore