PHS 80-1A43

COMPARE

PHS 80-1A43

Description
PHS 80-1A43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A43

BDI # 1288455

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.7

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.263
Pitch Diameter - Millimeter: 347.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1B43

COMPARE

PHS 80-1B43

Description
PHS 80-1B43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1B43

BDI # 1288509

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.7

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.263
Pitch Diameter - Millimeter: 347.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY