PHS 80-1A57
Description
PHS 80-1A57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A57
BDI # 1288469
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.725
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
PHS 80-1B57
Description
PHS 80-1B57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1B57
BDI # 1288517
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.725
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore