PHS 10B-1B120

COMPARE

PHS 10B-1B120

Description
PHS 10B-1B120 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1B120

BDI # 1285596

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 23.876

Inch - Metric: Metric
Material: Steel
Pitch Diameter - Millimeter: 606.45
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY