Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.757
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.889
Pitch Diameter - Millimeter:
44.628
Mounting Method:
Rough Bore
PHS 16B-2BH22
Description
PHS 16B-2BH22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2BH22
BDI # 1286487
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
PHS 06B-2BH22
Description
PHS 06B-2BH22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2BH22
BDI # 1284792
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.833
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
PHS 24B-1TBH22
Description
PHS 24B-1TBH22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1TBH22
BDI # 1286998
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.54
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
267.72
Mounting Method:
Bushed
PHS 100-1BH22
Description
PHS 100-1BH22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1BH22
BDI # 24760211
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing