PHS 16B-1B29
Description
PHS 16B-1B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1B29
BDI # 1286336
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore
PHS 05B-1B29
Description
PHS 05B-1B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B29
BDI # 1284507
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
2.913
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.043
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
73.99
Mounting Method:
Rough Bore
PHS 100-1TB29
Description
PHS 100-1TB29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1TB29
BDI # 1288792
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.561
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.244
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
293.66
Mounting Method:
Bushed
PHS 08B-1TB29
Description
PHS 08B-1TB29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1TB29
BDI # 1285216
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Bushed
PHS 16B-2B29
Description
PHS 16B-2B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2B29
BDI # 1286500
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore