PHS 08B-1BH36
Description
PHS 08B-1BH36 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH36
BDI # 1285117
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
PHS 80-2B36
Description
PHS 80-2B36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-2B36
BDI # 1288603
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Rough Bore
PHS 06B-3B36
Description
PHS 06B-3B36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-3B36
BDI # 1284904
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.511
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
PHS 16B-2B36
Description
PHS 16B-2B36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2B36
BDI # 1286506
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.474
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.43
Mounting Method:
Rough Bore
PHS 20B-1TB36
Description
PHS 20B-1TB36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1TB36
BDI # 1286787
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
364.29
Mounting Method:
Bushed