PHS 06B-2B40
Description
PHS 06B-2B40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2B40
BDI # 1284817
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
PHS 35-1B40
Description
PHS 35-1B40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-1B40
BDI # 1287411
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
PHS 35-2TB40
Description
PHS 35-2TB40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2TB40
BDI # 1287502
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Bushed
PHS 41-1TB40
Description
PHS 41-1TB40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 41-1TB40
BDI # 1287892
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Bushed