PHS 10B-2TB36
Description
PHS 10B-2TB36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2TB36
BDI # 1285768
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
PHS 20B-2C36
Description
PHS 20B-2C36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-2C36
BDI # 1286837
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.29
Mounting Method:
Rough Bore
PHS 60-2TB36
Description
PHS 60-2TB36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-2TB36
BDI # 1288389
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
PHS 80-2TB36
Description
PHS 80-2TB36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-2TB36
BDI # 1288630
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
PHS 20B-3C36
Description
PHS 20B-3C36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-3C36
BDI # 1286870
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.29
Mounting Method:
Rough Bore