PHS 50-1TB51
Description
PHS 50-1TB51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1TB51
BDI # 1288068
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.508
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
257.886
Mounting Method:
Bushed