PHP 64-14M-85TB
Description
PHP 64-14M-85TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 64-14M-85TB
BDI # 1289752
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
PHP 64-14M-55TB
Description
PHP 64-14M-55TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 64-14M-55TB
BDI # 1289727
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
PHP 64-14M-40TB
Description
PHP 64-14M-40TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 64-14M-40TB
BDI # 1289699
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
54
Face Width - Inch:
2.126
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
PHP 64-8M-20TB
Description
PHP 64-8M-20TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 64-8M-20TB
BDI # 1289586
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Bushed
PHP 64-14M-170TB
Description
PHP 64-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 64-14M-170TB
BDI # 1289797
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298
Inch - Metric:
Metric
Outside Diameter - Inch:
11.102
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed