Page 1 of 6

Next

Compare
PHS 40-1BH11

COMPARE

PHS 40-1BH11

Description
PHS 40-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1BH11

BDI # 1292171

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.775

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.003
Pitch Diameter - Millimeter: 45.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-1A11

COMPARE

PHS 10B-1A11

Description
PHS 10B-1A11 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 10B-1A11

BDI # 1285417

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.219

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.504
Pitch Diameter - Millimeter: 56.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1BH11

COMPARE

PHS 08B-1BH11

Description
PHS 08B-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1BH11

BDI # 1285067

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 1.775
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.003
Other Features: 12MM Plain Bore
Pitch Diameter - Millimeter: 45.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 11L075RSB

COMPARE

PHP 11L075RSB

Description
PHP 11L075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 11L075RSB

BDI # 1288997

Features

Pitch Diameter - Inch: 1.313
Flange Outside Diameter - Millimeter: 39
Inch - Metric: Inch
Outside Diameter - Inch: 1.283
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 3/8 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 33.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 11L100RSB

COMPARE

PHP 11L100RSB

Description
PHP 11L100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 11L100RSB

BDI # 1289063

Features

Pitch Diameter - Inch: 1.313
Flange Outside Diameter - Millimeter: 39
Inch - Metric: Inch
Outside Diameter - Inch: 1.283
Face Width - Millimeter: 31.8

Face Width - Inch: 1.252
Belt Pitch: 3/8 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 33.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY