Page 1 of 13

Next

Compare
PHS 24B-2BH17

COMPARE

PHS 24B-2BH17

Description
PHS 24B-2BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-2BH17

BDI # 1287031

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.163

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.924
Pitch Diameter - Millimeter: 207.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1BH17

COMPARE

PHS 16B-1BH17

Description
PHS 16B-1BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1BH17

BDI # 1286308

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.442

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.949
Pitch Diameter - Millimeter: 138.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 17H150RSB

COMPARE

PHP 17H150RSB

Description
PHP 17H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 17H150RSB

BDI # 1289270

Features

Pitch Diameter - Inch: 2.706
Flange Outside Diameter - Millimeter: 75
Inch - Metric: Inch
Outside Diameter - Inch: 2.652
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 68.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1A17

COMPARE

PHS 120-1A17

Description
PHS 120-1A17 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 120-1A17

BDI # 1288866

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.163

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.924
Pitch Diameter - Millimeter: 207.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 17L050RSB

COMPARE

PHP 17L050RSB

Description
PHP 17L050RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 17L050RSB

BDI # 1288938

Features

Pitch Diameter - Inch: 2.029
Flange Outside Diameter - Millimeter: 57
Inch - Metric: Inch
Outside Diameter - Inch: 1.999
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 3/8 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 51.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY