Page 1 of 11

Next

Compare
PHS 12B-1B44

COMPARE

PHS 12B-1B44

Description
PHS 12B-1B44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1B44

BDI # 1285960

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.513

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.937
Pitch Diameter - Millimeter: 267.03
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1B44

COMPARE

PHS 16B-1B44

Description
PHS 16B-1B44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1B44

BDI # 1286356

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.018

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.582
Pitch Diameter - Millimeter: 356.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 50-1B44

COMPARE

PHS 50-1B44

Description
PHS 50-1B44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1B44

BDI # 1287987

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.761

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.114
Pitch Diameter - Millimeter: 222.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-1A44

COMPARE

PHS 10B-1A44

Description
PHS 10B-1A44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1A44

BDI # 1285458

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.761

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.114
Pitch Diameter - Millimeter: 222.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-1BH44

COMPARE

PHS 10B-1BH44

Description
PHS 10B-1BH44 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 10B-1BH44

BDI # 1285562

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.761

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.114
Pitch Diameter - Millimeter: 222.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY