Page 1 of 14

Next

Compare
PHS 10B-3B57

COMPARE

PHS 10B-3B57

Description
PHS 10B-3B57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-3B57

BDI # 1285816

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-3
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.346

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.703
Pitch Diameter - Millimeter: 288.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-2BH57

COMPARE

PHS 16B-2BH57

Description
PHS 16B-2BH57 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 16B-2BH57

BDI # 1292284

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 18.153

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.725
Pitch Diameter - Millimeter: 461.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-2B57

COMPARE

PHS 12B-2B57

Description
PHS 12B-2B57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-2B57

BDI # 1286121

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 13.615

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.044
Pitch Diameter - Millimeter: 345.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-2C57

COMPARE

PHS 20B-2C57

Description
PHS 20B-2C57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2C57

BDI # 1286841

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.691

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.406
Pitch Diameter - Millimeter: 576.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-1A57

COMPARE

PHS 10B-1A57

Description
PHS 10B-1A57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1A57

BDI # 1285471

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.346

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.703
Pitch Diameter - Millimeter: 288.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY