PHP 58H100RSB
Description
PHP 58H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 58H100RSB
BDI # 1289232
Features
Pitch Diameter - Inch:
9.231
Inch - Metric:
Inch
Outside Diameter - Inch:
9.177
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
234.47
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
PHS 20B-1A58
Description
PHS 20B-1A58 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A58
BDI # 1286648
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.805
Pitch Diameter - Millimeter:
586.45
Mounting Method:
Rough Bore
PHS 16B-2BH58
Description
PHS 16B-2BH58 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2BH58
BDI # 1292279
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
2
Hub Type:
B-Hub One Side
PHS 20B-1C58
Description
PHS 20B-1C58 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1C58
BDI # 1286731
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.805
Pitch Diameter - Millimeter:
586.45
Mounting Method:
Rough Bore
PHP 58H150RSB
Description
PHP 58H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 58H150RSB
BDI # 1289298
Features
Pitch Diameter - Inch:
9.231
Inch - Metric:
Inch
Outside Diameter - Inch:
9.177
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
234.47
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1