PHS 12B-1BH76
Description
PHS 12B-1BH76 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH76
BDI # 1285979
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.149
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.584
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Rough Bore
PHS 50-2B76
Description
PHS 50-2B76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-2B76
BDI # 1288106
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.486
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Rough Bore
PHS 16B-3C76
Description
PHS 16B-3C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-3C76
BDI # 1286583
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
PHS 80-1C76
Description
PHS 80-1C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1C76
BDI # 1288523
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
PHP 76H100RSB
Description
PHP 76H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 76H100RSB
BDI # 1289236
Features
Pitch Diameter - Inch:
12.096
Inch - Metric:
Inch
Outside Diameter - Inch:
12.042
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
307.23
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4