Page 1 of 6

Next

Compare
PHS 10B-1BH11

COMPARE

PHS 10B-1BH11

Description
PHS 10B-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1BH11

BDI # 1285496

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.219

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.504
Pitch Diameter - Millimeter: 56.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1BH11

COMPARE

PHS 20B-1BH11

Description
PHS 20B-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1BH11

BDI # 1286665

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.437

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.008
Pitch Diameter - Millimeter: 112.7
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 11L050RSB

COMPARE

PHP 11L050RSB

Description
PHP 11L050RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 11L050RSB

BDI # 1288932

Features

Pitch Diameter - Inch: 1.313
Flange Outside Diameter - Millimeter: 39
Inch - Metric: Inch
Outside Diameter - Inch: 1.283
Face Width - Millimeter: 19

Face Width - Inch: 0.748
Belt Pitch: 3/8 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 33.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-2BH11

COMPARE

PHS 12B-2BH11

Description
PHS 12B-2BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-2BH11

BDI # 1286075

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.662

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.005
Pitch Diameter - Millimeter: 67.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1BH11

COMPARE

PHS 06B-1BH11

Description
PHS 06B-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1BH11

BDI # 1284611

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.331

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.502
Pitch Diameter - Millimeter: 33.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY