PHS 10B-1BH11
Description
PHS 10B-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1BH11
BDI # 1285496
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore
PHS 20B-1BH11
Description
PHS 20B-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1BH11
BDI # 1286665
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.437
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.008
Pitch Diameter - Millimeter:
112.7
Mounting Method:
Rough Bore
PHP 11L050RSB
Description
PHP 11L050RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 11L050RSB
BDI # 1288932
Features
Pitch Diameter - Inch:
1.313
Flange Outside Diameter - Millimeter:
39
Inch - Metric:
Inch
Outside Diameter - Inch:
1.283
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
33.35
Mounting Method:
Rough Bore
PHS 12B-2BH11
Description
PHS 12B-2BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2BH11
BDI # 1286075
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.662
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.005
Pitch Diameter - Millimeter:
67.62
Mounting Method:
Rough Bore
PHS 06B-1BH11
Description
PHS 06B-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1BH11
BDI # 1284611
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.331
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.502
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore