Page 1 of 18

Next

Compare
PHP 25XH300TB

COMPARE

PHP 25XH300TB

Description
PHP 25XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 25XH300TB

BDI # 1289513

Features

Pitch Diameter - Inch: 6.963
Flange Outside Diameter - Millimeter: 198
Inch - Metric: Inch
Outside Diameter - Inch: 6.853
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 176.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 25L050TB

COMPARE

PHP 25L050TB

Description
PHP 25L050TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 25L050TB

BDI # 1288981

Features

Pitch Diameter - Inch: 2.984
Flange Outside Diameter - Millimeter: 85
Inch - Metric: Inch
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 19

Face Width - Inch: 0.748
Belt Pitch: 3/8 Inch
Other Features: Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 75.8
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 36-T5-25RSB

COMPARE

PHP 36-T5-25RSB

Description
PHP 36-T5-25RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 36-T5-25RSB

BDI # 1292408

Features

Pitch Diameter - Inch: 1.567
Flange Outside Diameter - Millimeter: 44
Inch - Metric: Metric
Outside Diameter - Inch: 1.533
Face Width - Millimeter: 30

Face Width - Inch: 1.181
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 39.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 25H150RSB

COMPARE

PHP 25H150RSB

Description
PHP 25H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 25H150RSB

BDI # 1289277

Features

Pitch Diameter - Inch: 3.979
Flange Outside Diameter - Millimeter: 107
Inch - Metric: Inch
Outside Diameter - Inch: 3.925
Face Width - Millimeter: 46

Face Width - Inch: 1.811
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 101.06
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 21-T5-25RSB

COMPARE

PHP 21-T5-25RSB

Description
PHP 21-T5-25RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 21-T5-25RSB

BDI # 1292403

Features

Pitch Diameter - Inch: 1.567
Flange Outside Diameter - Millimeter: 44
Inch - Metric: Metric
Outside Diameter - Inch: 1.533
Face Width - Millimeter: 15

Face Width - Inch: 0.591
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 39.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY