PHP 40-T10-25RSB
Description
PHP 40-T10-25RSB PULLEY ; NON-RETURNABLE
Part # PHP 40-T10-25RSB
BDI # 1292376
Features
Pitch Diameter - Inch:
3.133
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
3.061
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
79.58
Mounting Method:
Rough Bore
PHS 06B-2TBH25
Description
PHS 06B-2TBH25 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2TBH25
BDI # 1292286
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.32
Outside Diameter - Millimeter:
135.128
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Pitch Diameter - Inch:
2.984
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
31.8
Face Width - Inch:
1.252
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
75.8
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.984
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
75.8
Mounting Method:
Rough Bore