PHS 80-1A31
Description
PHS 80-1A31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A31
BDI # 1288443
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.434
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Rough Bore
PHS 100-1TB31
Description
PHS 100-1TB31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1TB31
BDI # 1288794
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Bushed
PHS 20B-1A31
Description
PHS 20B-1A31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A31
BDI # 1286620
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.356
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.043
Pitch Diameter - Millimeter:
313.83
Mounting Method:
Rough Bore
PHS 16B-1AH31
Description
PHS 16B-1AH31 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1AH31
BDI # 1286256
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.885
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.434
Pitch Diameter - Millimeter:
251.08
Mounting Method:
Rough Bore
PHS 20B-1BH31
Description
PHS 20B-1BH31 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1BH31
BDI # 1288879
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.356
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.043
Pitch Diameter - Millimeter:
313.83
Mounting Method:
Rough Bore