PHP 33-8M-50RSB
Description
PHP 33-8M-50RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 33-8M-50RSB
BDI # 1289989
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90
Inch - Metric:
Metric
Outside Diameter - Inch:
3.255
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
84.03
Mounting Method:
Rough Bore
PHS 20B-1TBH33
Description
PHS 20B-1TBH33 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TBH33
BDI # 1292287
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.841
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Bushed
PHP 33-8M-30TB
Description
PHP 33-8M-30TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 33-8M-30TB
BDI # 1289602
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Metric
Outside Diameter - Inch:
3.254
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
84.03
Mounting Method:
Bushed
PHS 24B-1B33
Description
PHS 24B-1B33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1B33
BDI # 1286960
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.61
Pitch Diameter - Millimeter:
400.82
Mounting Method:
Rough Bore
PHS 50-1B33
Description
PHS 50-1B33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1B33
BDI # 1287976
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore