PHS 05B-1B34
Description
PHS 05B-1B34 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B34
BDI # 1284512
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.413
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.543
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
86.7
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Rough Bore
PHP 34-8M-85TB
Description
PHP 34-8M-85TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 34-8M-85TB
BDI # 1289661
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed
PHP 34H150RSB
Description
PHP 34H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 34H150RSB
BDI # 1289286
Features
Pitch Diameter - Inch:
5.411
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Inch
Outside Diameter - Inch:
5.357
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
137.45
Mounting Method:
Rough Bore
PHS 50-1A34
Description
PHS 50-1A34 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1A34
BDI # 1287923
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Rough Bore