PHP 36-8M-20RSB
Description
PHP 36-8M-20RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36-8M-20RSB
BDI # 1289920
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Rough Bore
PHS 80-1A36
Description
PHS 80-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A36
BDI # 1288448
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Rough Bore
PHS 140-1A36
Description
PHS 140-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 140-1A36
BDI # 1290246
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Rough Bore
PHP 36-8M-50RSB
Description
PHP 36-8M-50RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36-8M-50RSB
BDI # 1289992
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Rough Bore
PHS 06B-2BH36
Description
PHS 06B-2BH36 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH36
BDI # 1284814
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.511
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore